missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Double-Deep qwikTRAK™ Track Sets

Create tracks up to 21 ft.

Brand:  Metro™ LBTS10NA

Additional Details : Weight : 7.62400kg

 View more versions of this product

Product Code. 15956991

  • £1635.00 / Each
Estimated Shipment: 02-01-2025
to see stock.

Description

Description

  • For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
  • Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
  • 17-823-756 (LBTS2.5NA) includes a joining kit to connect the track to other track sets

Specifications

Specifications

Tracks and hardware needed to assemble double deep qwikTRAK™ system up to 21 ft.
Track Set
14 lb.
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system
6.4 kg
120 in.
304.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers