missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Laboratory Worktable Accessory, Utility Racks

For use with HD Super worktables

Brand:  Metro™ 660SRC

Additional Details : Weight : 2.90400kg

 View more versions of this product

Product Code. 15996741

  • £117.00 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • Choice of racks for use with tables with overheads

Specifications

Specifications

1.93 in.
57.96 in.
Utility Rack
Overhead 72 and 96 in. worktable models
Chrome-plated
4.9 cm
4.37 in.
11 cm
147 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers