missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ HD Super Stainless Laboratory Worktable Accessory, Utility Racks
For use with HD Super worktables
£117.00 - £137.00
Specifications
Depth (English) Interior | 4.37 in. |
---|---|
Depth (Metric) Interior | 11 cm |
Finish | Chrome-plated |
Height (English) Interior | 1.93 in. |
Height (Metric) Interior | 4.9 cm |
Product Code | Brand | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
15986741
|
Metro™
654SRC |
Overhead 60 in. worktable models | 51.96 in. | 131.8 cm |
£137.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15996741
|
Metro™
660SRC |
Overhead 72 and 96 in. worktable models | 57.96 in. | 147 cm |
£117.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
Description
- Choice of racks for use with tables with overheads
Specifications
4.37 in. | |
Chrome-plated | |
4.9 cm |
11 cm | |
1.93 in. | |
Utility Rack |