Learn More
Metro™ MetroMax i™ Polymer Lab Worktable, Black Phenolic Top with 3-Sided Frame
Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.
Brand: Metro™ LT30XUPB3
Additional Details : Weight : 30.84800kg
Beschreibung
These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.
- Advanced polymer construction for corrosive lab environments
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Bestellinformation
Casters must be ordered separately.
Spezifikation
29.75 in. | |
29.75 x 30 x 40.5 in. (74.9 x 76.2 x 101.6 cm) | |
101.6 cm | |
3 Sided frame | |
273 kg | |
74.9 cm | |
Polymer |
Stationary Table | |
Ideal for lab | |
40.5 in. | |
30 in. | |
76.2 cm | |
600 lb. |