missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i™ Polymer Lab Worktable, Black Phenolic Top with 3-Sided Frame
Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.
£1310.00 - £1445.00
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Height (English) | 40.5 in. |
Height (Metric) | 101.6 cm |
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Product Code | Brand | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
15977021
|
Metro™
LT30XUPB3 |
29.75 x 30 x 40.5 in. (74.9 x 76.2 x 101.6 cm) | 3 Sided frame | Stationary Table |
£1310.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
15977031
|
Metro™
LT36XUPB3 |
35.75 x 30 x 40.5 in. (90.8 x 76.2 x 101.6 cm) | 3 Sided frame | Stationary Table |
£1345.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
15977041
|
Metro™
LT48XUPB3 |
47.75 x 30 x 40.5 in. (121.3 x 76.2 x 101.6 cm) | 3 Sided frame | Stationary Table |
£1395.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
15977051
|
Metro™
LT60XUPB3 |
59.75 x 30 x 40.5 in. (151.7 x 76.2 x 101.6 cm) | 3 Sided frame | Stationary Table |
£1445.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
15997061
|
Metro™
LTM30XUPB3 |
29.75 x 30 x 40.5 in. (74.9 x 76.2 x 101.6 cm) | 3 Sided frame, adaptor insert | Mobile Table |
£1310.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
15957071
|
Metro™
LTM36XUPB3 |
35.75 x 30 x 40.5 in. (90.8 x 76.2 x 101.6 cm) | 3 Sided frame, adaptor insert | Mobile Table |
£1345.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
15917081
|
Metro™
LTM48XUPB3 |
47.75 x 30 x 40.5 in. (121.3 x 76.2 x 101.6 cm) | 3 Sided frame, adaptor insert | Mobile Table |
£1395.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
15977081
|
Metro™
LTM60XUPB3 |
59.75 x 30 x 40.5 in. (151.7 x 76.2 x 101.6 cm) | 3 Sided frame, adaptor insert | Mobile Table |
£1445.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Description
These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.
- Advanced polymer construction for corrosive lab environments
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
101.6 cm | |
273 kg | |
76.2 cm |
40.5 in. | |
600 lb. | |
30 in. | |
Polymer |