missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i™ Solid Polymer Shelf
Customize your lab as you see fit. As part of the MetroMax i system, MetroMax i Solid Polymer Shelves allow you to create your own made-to-order shelving system.
Brand: Metro™ MX2460F
Includes: Mat, frame, and four wedge lock connectors
Description
System consists of reinforced polymer shelves with frames and connectors to connect to MetroMax shelf posts. Add casters to create a mobile storage unit.
- Shelf mats made of reinforced polymers
- Choose from solid or open grid
- Solid mats have retaining lip to contain spills
- Open Grid mats promote airflow
- Microban™ treatment protects against bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation
- Connect in minutes to posts (not included) without special tools
- Shelf position can be adjusted along height of posts every 1.27cm (1 in.)
- Exceptional strength: up to 122cm (48 in.) long shelf holds 375kg (800 lb.); over 152cm long (48 in.), 275kg (600 lb.) (evenly distributed)
- Equally suited for dry storage or damp, humid conditions: lifetime warranty against rust and corrosion
MetroMax shelves are not recommended for use below -29°C
Services
Lifetime warranty against rust and corrosion
Specifications
Shelf with Solid Mat | |
60 x 24 in. (152.4 x 61 cm) | |
Mat, frame, four wedge lock connectors | |
Polymer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction