missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Solid Polymer Shelf

Customize your lab as you see fit. As part of the MetroMax i system, MetroMax i Solid Polymer Shelves allow you to create your own made-to-order shelving system.

Brand:  Metro™ MX2472G

 View more versions of this product

Product Code. 15997201

  • £410.00 / Each
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket

Includes: Mat, frame, and four wedge lock connectors
This item is not returnable. View return policy

Description

Description

System consists of reinforced polymer shelves with frames and connectors to connect to MetroMax shelf posts. Add casters to create a mobile storage unit.

  • Shelf mats made of reinforced polymers
  • Choose from solid or open grid
  • Solid mats have retaining lip to contain spills
  • Open Grid mats promote airflow
  • Microban™ treatment protects against bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation
  • Connect in minutes to posts (not included) without special tools
  • Shelf position can be adjusted along height of posts every 1.27cm (1 in.)
  • Exceptional strength: up to 122cm (48 in.) long shelf holds 375kg (800 lb.); over 152cm long (48 in.), 275kg (600 lb.) (evenly distributed)
  • Equally suited for dry storage or damp, humid conditions: lifetime warranty against rust and corrosion

MetroMax shelves are not recommended for use below -29°C

Services

Lifetime warranty against rust and corrosion

Specifications

Specifications

Shelf with Grid Mat
Mat, frame, four wedge lock connectors
182.9 cm
61 cm
72 x 24 in. (182.9 x 61 cm)
72 in.
24 in.
Polymer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.