missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax Q Stem Caster Mobile Security Unit

Mobile security unit provides movable protection to valuable materials and sensitive items, keeping them safe from loss or pilferage as they are moved around your location.

Brand:  Metro™ MQSEC53VE

 View more versions of this product

Product Code. 15987161

  • £2525.00 / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heavy gauge open wire construction keep contents visible for easy inventory check
  • Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings
  • Double door with ergonomic -+-turn handle
  • Each door opens 270° and can be secured to the side panels
  • Posts have leveling feet to compensate for uneven surfaces
Specifications

Specifications

Mobile Security Unit
1035 x 707 x 1723 mm
2 5PCX, 2 5PCBX Casters
Epoxy-coated Steel
75 kg
707 mm
Taupe
1723 mm
1035 mm
2
5 in. (127 mm) diameter casters with polyurethane tread and corrosion resistant polymer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers