missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Clean Room Perforated Top Table with Overhead Structure

Add more space to your work environment. Metro Clean Room Perforated Top Table with Overhead Structure's stainless steel shelf unit features a perforated top (with approximately 35% open area) and are built for cleanliness and stability.

Brand:  Metro™ CTP3060S-H

Additional Details : Weight : 20.13600kg

 View more versions of this product

Product Code. 15956901

  • £3945.00 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • Height adjustable legs (33 to 40 in. [83.8 to 101.6cm] in 1 in. [25mm] increments)
  • 74 in. (188cm) high rear post
  • Top manufactured from 14 gauge, Type 304 electro-polished stainless steel with .75 in. (19mm) holes on 1 in. (25mm) centers
  • Support members have satin finish

Specifications

Specifications

60 in.
Table
83.8 to 101.6 cm
Overhead, heavy duty rear post
29.7 kg
181.4 kg
152.5 cm
Stainless Steel
Perforated
60 x 30 x 33 to 40 in. (152.5 x 76.2 x 83.8 to 101.6 cm)
33 to 40 in.
30 in.
65.5 lb.
76.2 cm
400 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers