missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Clean Room Perforated Top Table with Overhead Structure
Add more space to your work environment. Metro Clean Room Perforated Top Table with Overhead Structure's stainless steel shelf unit features a perforated top (with approximately 35% open area) and are built for cleanliness and stability.
£3535.00 - £4520.00
Specifications
Width (English) | 30 in. |
---|---|
Width (Metric) | 76.2 cm |
Material | Stainless Steel |
Product Code | Brand | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
15946901
|
Metro™
CTP3048S-H |
48 x 30 x 33 to 40 in. (122 x 76.2 x 83.8 to 101.6 cm) | Overhead, heavy duty rear post |
£3535.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
15956901
|
Metro™
CTP3060S-H |
60 x 30 x 33 to 40 in. (152.5 x 76.2 x 83.8 to 101.6 cm) | Overhead, heavy duty rear post |
£3945.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
15966901
|
Metro™
CTP3072S-H |
72 x 30 x 74 in. (182.5 x 76.2 x 188 cm) | Overhead |
£4520.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
Description
- Height adjustable legs (33 to 40 in. [83.8 to 101.6cm] in 1 in. [25mm] increments)
- 74 in. (188cm) high rear post
- Top manufactured from 14 gauge, Type 304 electro-polished stainless steel with .75 in. (19mm) holes on 1 in. (25mm) centers
- Support members have satin finish
Specifications
30 in. | |
76.2 cm | |
Stainless Steel |