missing translation for 'onlineSavingsMsg'
Learn More

Metro™ qwikTRAK™ Stationary End Unit Kits

High-density, easy access storage

Brand:  Metro™ BTEK3

Additional Details : Weight : 14.88000kg

 View more versions of this product

Product Code. 15956871

  • £745.00 / Each
Estimated Shipment: 02-01-2025
to see stock.

Includes:
  • 1880mm (74 in.) high posts
  • Hardware for connecting one stationary intermediate unit to tracks
  • Hardware for anchoring tracks to the floor

Description

Description

QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.

  • Stationary end units that are compatible with qwikTRAK storage systems
  • 1880mm (74 in.) high

For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems

Order Info

Order one kit per system. Shelves sold separately.

Specifications

Specifications

74 in. High stationary posts and connecting hardware
Stationary End Unit Kit
1880 mm
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ shelving system
Steel
18 kg
39.6 lb.
74 in.
Metroseal Green Epoxy
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers