missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ qwikTRAK™ Stationary End Unit Kits
High-density, easy access storage
£620.00 - £1220.00
Specifications
Height (English) | 74 in. |
---|---|
Height (Metric) | 1880 mm |
Includes | 74 in. High stationary posts and connecting hardware |
Product Type | Stationary End Unit Kit |
Product Code | Brand | For Use With (Equipment) | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
15976871
|
Metro™
BTEX3 |
Metro™ MetroMax i™ and Q™ shelving system | Polymer | 25 lb. | 11.4 kg |
£885.00
Each |
Estimated Shipment: 02-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15966871
|
Metro™
BTES |
Metro™ Super Erecta™, Super Adjustable™ shelving system | Stainless Steel | 39.6 lb. | 18 kg |
£1220.00
Each |
Estimated Shipment: 02-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15946871
|
Metro™
BTEC |
Metro™ Super Erecta™, Super Adjustable™ shelving system | Steel | 39.6 lb. | 18 kg |
£620.00
Each |
Estimated Shipment: 02-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15956871
|
Metro™
BTEK3 |
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ shelving system | Steel | 39.6 lb. | 18 kg |
£745.00
Each |
Estimated Shipment: 02-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.
- Stationary end units that are compatible with qwikTRAK storage systems
- 1880mm (74 in.) high
For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems
Order Info
Order one kit per system. Shelves sold separately.
Specifications
74 in. | |
1880 mm | |
74 in. High stationary posts and connecting hardware | |
Stationary End Unit Kit |