missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Black Phenolic Top and Solid HD Shelf

Safeguard your workers in the laboratory. Metro Stainless Lab Worktable with a solid HD shelf and a stainless top/backsplash provides corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTS48PB

Additional Details : Weight : 51.16800kg

 View more versions of this product

Product Code. 15977101

  • £2560.00 / Each
Estimated Shipment: 19-09-2024
to see stock.
Add to basket

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

47.75 in.
47.75 x 30 x 36 in. (121.2 x 76.2 x 91.4 cm)
91.4 cm
Solid HD shelf
273 kg
121.2 cm
Stainless Steel
Stationary Table
Ideal for lab
36 in.
30 in.
76.2 cm
600 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers