missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Lab Worktable, Black Phenolic Top and Solid HD Shelf
Safeguard your workers in the laboratory. Metro Stainless Lab Worktable with a solid HD shelf and a stainless top/backsplash provides corrosion-proof performance and stainless steel construction throughout.
£1685.00 - £2560.00
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Width (English) | 30 in. |
Width (Metric) | 76.2 cm |
Product Code | Brand | Includes | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
15917091
|
Metro™
LTS30PB |
Solid HD shelf | Stationary Table | 29.75 x 30 x 36 in. (75.5 x 76.2 x 91.4 cm) |
£1685.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15997091
|
Metro™
LTS36PB |
Solid HD shelf | Stationary Table | 35.75 x 30 x 36 in. (90.8 x 76.2 x 91.4 cm) |
£1780.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15977101
|
Metro™
LTS48PB |
Solid HD shelf | Stationary Table | 47.75 x 30 x 36 in. (121.2 x 76.2 x 91.4 cm) |
£2560.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
15957111
|
Metro™
LTS60PB |
Solid HD shelf | Stationary Table | 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.4 cm) |
£2030.00
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||
15957121
|
Metro™
LTSM30PB |
Solid HD shelf, adaptor insert | Mobile Table | 29.75 x 30 x 36 in. (74.9 x 76.2 x 91.4 cm) |
£1710.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15927131
|
Metro™
LTSM36PB |
Solid HD shelf, adaptor insert | Mobile Table | 35.75 x 30 x 35.8 in. (90.8 x 76.2 x 91.1 cm) |
£1810.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15907141
|
Metro™
LTSM48PB |
Solid HD shelf, adaptor insert | Mobile Table | 47.75 x 30 x 35.8 in. (121.2 x 76.2 x 91.1 cm) |
£1935.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15987141
|
Metro™
LTSM60PB |
Solid HD shelf, adaptor insert | Mobile Table | 59.75 x 30 x 35.8 in. (151.7 x 76.2 x 91.1 cm) |
£2065.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
273 kg | |
76.2 cm |
600 lb. | |
30 in. | |
Stainless Steel |