missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable™ Super Erecta™ Wire Shelf, Stainless Steel Finish
Wire shelf in stainless steel has a unique open-wire design permiting free circulation of air and minimizes dust accumulation.
Brand: Metro™ A2124NS
Includes:
One pack of nonconductive wedges (four pairs).
Requires :
SiteSelect™ Posts (sold separately).
This item is not returnable. View return policy
Description
- Shelves adjust in 1 in. increments with patented shelf release corners
- Shelf releases and wedges offer improved rigidity
- Assembles quickly without tools
- Assembled units are nonconductive
- Maximum corrosion resistance
- Nonporous surface is easily cleaned
- Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
- Patented corner release system allows for easy height adjustment
- Custom position your shelves for maximum storage density
- Capacity: Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
- Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)
Services
One year
Specifications
Wire Shelf | |
24 x 2 in. (61 x 53 cm) | |
Four non-conductive sleeve/wedges | |
61 cm | |
53 cm |
Stainless Steel | |
Metro Super Erecta adjustable Shelving System | |
24 in. | |
2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Metro™ Super Adjustable™ Super Erecta™ Wire Shelf, Stainless Steel Finish > 21 x 24 in.; Stainless steel
Spot an opportunity for improvement?Share a Content Correction