Learn More
Metro™ Super Erecta™ Top Track Stationary Intermediate Unit Kits
High-density, easy access storage
£539.00 - £911.00
Specifications
For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system |
---|---|
Height (English) | 86 in. |
Height (Metric) | 2185 mm |
Includes | Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves |
Product Type | Stationary Intermediate Unit Kit |
Product Code | Brand | Material | Width (English) Shelf | Finish | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Width (English) Shelf | Finish | Price | Quantity & Availability | ||||
15937281
|
Metro™
TTA18S |
Stainless Steel | 18 in. | None |
£845.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
15967281
|
Metro™
TTA21S |
Stainless Steel | 21 in. | None |
£911.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
15997281
|
Metro™
TTA24S |
Stainless Steel | 24 in. | None |
£876.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
15917281
|
Metro™
TTA18C |
Steel | 18 in. | Chrome |
£539.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
15947281
|
Metro™
TTA21C |
Steel | 21 in. | Chrome |
£555.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
15977281
|
Metro™
TTA24C |
Steel | 24 in. | Chrome |
£570.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
15927281
|
Metro™
TTA18K3 |
Steel | 18 in. | Metroseal 3 with Microban™ |
£555.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
15957281
|
Metro™
TTA21K3 |
Steel | 21 in. | Metroseal 3 with Microban™ |
£565.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
15987281
|
Metro™
TTA24K3 |
Steel | 24 in. | Metroseal 3 with Microban™ |
£575.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
Description
Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.
- Stationary intermediate unit helps organize Super Erecta, Super Erecta Pro™ and Super Adjustable™ Top-Track storage systems
- 2185mm (86 in.) high posts
MetroSeal 3 Finish
Is a multi-layer corrosion resistant finish consisting of a proprietary cross linked thermoset epoxy enhanced with Microban antimicrobial protection over a zinc chromate coating. Metroseal 3 with Microban provides protection from bacteria, mold, mildew, and fungi build-up that may cause odor, stains, and product degradation, while displaying excellent abrasion, gouge, and chemical resistance properties.
Order Info
Shelves are ordered separately
Specifications
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system | |
2185 mm | |
Stationary Intermediate Unit Kit |
86 in. | |
Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.