Learn More
Metro™ Super Erecta™ Wire Shelving Accessory, Stem Casters
Choose from various types of casters to match your corrosion resistance needs
Brand: Metro™ 5MPR
Alert:
The total weight of equipment and load should not exceed three times the load rating per caster.
Includes:
Donut bumpers.
Description
Caster choices include standard stem, polymer, stainless steel cart-washable and high-temperature autoclavable. Both polymer and stainless casters provide superior corrosion resistance, performance and enhanced durability. Casters available in swivel, swivel brake or rigid styles.
- Rigid stem casters are ordered two per unit for improved tracking and handling
- Rigid caster channels are provided with each two rigid stem casters and is based on shelf width
Polymer Casters
- Polymer casters offer corrosion resistance and enhanced durability
- All-polymer horn, stainless steel axle and hardware
- Polyurethane wheel
- Sleeve-style axle bearing
- Optional toe-operated brake mechanism
Stainless Steel Cart-Washable Casters
- Grease sealed with zerk fittings in swivel and axle
High-temperature Autoclave Casters
- Temperature rated for up to 300°F (149°C)
Order Info
Shelf width must be known when ordering rigid casters. Brakes are foot-operated.
Specifications
Rigid Stem Caster | |
5 in. | |
Metro™ Super Erecta™ wire shelving | |
135 kg | |
-34 to 82°C | |
Yes |
Not Autoclavable | |
12.7 cm | |
300 lb. | |
-30 to 180°F | |
Polyurethane, Flat | |
Steel |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.