missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Stem Casters

Choose from various types of casters to match your corrosion resistance needs

Brand:  Metro™ 5MHTPB

 View more versions of this product

Product Code. 15966721

  • £307.00 / Each
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket

Alert:

The total weight of equipment and load should not exceed three times the load rating per caster.


Includes:

Donut bumpers.

This item is not returnable. View return policy

Description

Description

Caster choices include standard stem, polymer, stainless steel cart-washable and high-temperature autoclavable. Both polymer and stainless casters provide superior corrosion resistance, performance and enhanced durability. Casters available in swivel, swivel brake or rigid styles.

  • Rigid stem casters are ordered two per unit for improved tracking and handling
  • Rigid caster channels are provided with each two rigid stem casters and is based on shelf width

Polymer Casters

  • Polymer casters offer corrosion resistance and enhanced durability
  • All-polymer horn, stainless steel axle and hardware
  • Polyurethane wheel
  • Sleeve-style axle bearing
  • Optional toe-operated brake mechanism

Stainless Steel Cart-Washable Casters

  • Grease sealed with zerk fittings in swivel and axle

High-temperature Autoclave Casters

  • Temperature rated for up to 300°F (149°C)

Order Info

Shelf width must be known when ordering rigid casters. Brakes are foot-operated.

Specifications

Specifications

High-temperature Autoclave Brake Stem Caster
5 in.
Metro™ Super Erecta™ wire shelving
135 kg
-29 to 250°C
Stainless Steel
Autoclavable
12.7 cm
300 lb.
-20 to 475°F
High-temp Phenolic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Metro™ Super Erecta™ Wire Shelving Accessory, Stem Casters > Stem caster with brake; Anti-microbial; Wheel tread: High-temp Phenolic; Load rating: 300 lb. (135kg)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.