missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Type 304 Stainless Steel Garment Racks

Open wire construction promotes laminar air flow, Metro Type 304 Stainless Steel Garment Racks have unique hanger capture mechanism that provides theft deterrance.

Brand:  Metro™ GRW2472S

Additional Details : Weight : 10.01600kg

 View more versions of this product

Product Code. 15976921

  • £2085.00 / Each
Estimated Shipment: 16-10-2024
to see stock.
Add to basket

Description

Description

  • Type 304 Stainless steel and Proven Super Erecta™ construction throughout
  • Floor-mountable upright and wall mount versions available
  • Open wire construction promotes laminar air flow
  • Electro-polished, Type 304 Stainless steel hangers are included. Hangers are spaced at 7.62cm (3 in.) intervals
  • Unique hanger capture mechanism provides theft deterrance
  • Easy to assemble
  • Adjustable stainless steel triangular foot plates provided for floor mounting
  • Upright unit is non-conductive, but can be made conductive with the addition of aluminum split sleeves (9986Z)
  • Floor Mount style is 189.5cm (74.625 in.) tall. Wall Mount style is 19.05cm (7.5 in.) high
Specifications

Specifications

72 x 24 in. (182.5 x 61 cm)
72 in.
182.5 cm
24 in.
61 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers