missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Type 304 Stainless Steel Garment Racks
Open wire construction promotes laminar air flow, Metro Type 304 Stainless Steel Garment Racks have unique hanger capture mechanism that provides theft deterrance.
£1205.00 - £2085.00
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
15946921
|
Metro™
GRW2436S |
36 in. | 91.4 cm |
£1205.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
15966921
|
Metro™
GRW2460S |
60 in. | 152.4 cm |
£1920.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
15956921
|
Metro™
GRW2448S |
48 in. | 122 cm |
£1520.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
15976921
|
Metro™
GRW2472S |
72 in. | 182.5 cm |
£2085.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
Description
- Type 304 Stainless steel and Proven Super Erecta™ construction throughout
- Floor-mountable upright and wall mount versions available
- Open wire construction promotes laminar air flow
- Electro-polished, Type 304 Stainless steel hangers are included. Hangers are spaced at 7.62cm (3 in.) intervals
- Unique hanger capture mechanism provides theft deterrance
- Easy to assemble
- Adjustable stainless steel triangular foot plates provided for floor mounting
- Upright unit is non-conductive, but can be made conductive with the addition of aluminum split sleeves (9986Z)
- Floor Mount style is 189.5cm (74.625 in.) tall. Wall Mount style is 19.05cm (7.5 in.) high
Specifications
24 in. | |
61 cm |