missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax™ iQ Polymer Shelving Accessory, Shelf Ledge, Stackable
2 in. ledges provide a secure lip to secure items during transport or to meet seismic or other safety requirements
£28.00 - £29.10
Specifications
For Use With (Equipment) | Metro™ MetroMax i™ and Q™ shelving |
---|---|
Height (English) | 2 in. |
Height (Metric) | 5 cm |
Material | Stainless Steel |
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
15907221
|
Metro™
MXLS24-2S |
24 in. | 61 cm |
£29.10
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
15997211
|
Metro™
MXLS18-2S |
18 in. | 45.7 cm |
£28.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
Beschreibung
Easily attach with no tools to MetroMax i solid or open grid shelves. Other sizes and styles available.
- Snap on and off quickly
- Easily stacked to contain larger items
- Corrosion proof
- Ships assembled
Spezifikation
Metro™ MetroMax i™ and Q™ shelving | |
2 in. | |
5 cm | |
Stainless Steel |