Learn More
Mettler Toledo™ Standard ME-T Analytical Lab Balance
Standard ME-T Analytical Balances feature a 4.5 in. touchscreen with simple menus to increase efficiency. The stable Electromagnetic Force Compensation weigh cell, available with FACT or External Calibration, provides highly accurate results.
Brand: Mettler Toledo™ 30216620
Additional Details : Weight : 5.90000kg
Description
- METTLER TOLEDO Standard ME-T Analytical Balances feature a 0.1 mg readability, 10 weighing applications, robust construction, FACT automatic adjustment and two adjustable feet for easy leveling.
- Swiftly navigate the intuitive 4.5 in. color touchscreen and protect weighing data with a passcode.
Features:
- Balance Type: Analytical Balance (4-Place Balance)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic) / External
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A; USB-B; RS232; Bluetooth (optional)
- Display: 4.5 in. Color TFT Touchscreen
See how it ranks among our Standard balances:
- ME-T (FACT Internal / External Calibration)
- ME (Internal / External Calibration)
- PL-E (External Calibration)
Specifications
External | |
52 g | |
0.1 mg | |
ME54TE | |
Analytical Balance |
Analytical Balance | |
Color TFT Touchscreen | |
Metal-Base Housing | |
2 sec. | |
0.16 g |