missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Standard ME-T Analytical Lab Balance
Standard ME-T Analytical Balances feature a 4.5 in. touchscreen with simple menus to increase efficiency. The stable Electromagnetic Force Compensation weigh cell, available with FACT or External Calibration, provides highly accurate results.
£4332.75 - £6932.40
Specifications
Description | Analytical Balance |
---|---|
Display Type | Color TFT Touchscreen |
Readability | 0.1 mg |
Material | Metal-Base Housing |
Type | Analytical Balance |
Product Code | Brand | Capacity | Model | Calibration | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Calibration | Price | Quantity & Availability | |||
15909307
|
Mettler Toledo™
30216620 |
52 g | ME54TE | External |
£4478.50
1 unit |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15919307
|
Mettler Toledo™
30216623 |
120 g | ME104TE | External |
£6932.40
1 unit |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15929307
|
Mettler Toledo™
30216625 |
220 g | ME204TE | External |
£4332.75
1 unit |
Estimated Shipment: 26-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- METTLER TOLEDO Standard ME-T Analytical Balances feature a 0.1 mg readability, 10 weighing applications, robust construction, FACT automatic adjustment and two adjustable feet for easy leveling.
- Swiftly navigate the intuitive 4.5 in. color touchscreen and protect weighing data with a passcode.
Features:
- Balance Type: Analytical Balance (4-Place Balance)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic) / External
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A; USB-B; RS232; Bluetooth (optional)
- Display: 4.5 in. Color TFT Touchscreen
See how it ranks among our Standard balances:
- ME-T (FACT Internal / External Calibration)
- ME (Internal / External Calibration)
- PL-E (External Calibration)
Specifications
Analytical Balance | |
0.1 mg | |
Analytical Balance |
Color TFT Touchscreen | |
Metal-Base Housing |