missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ C20 and V20 Series Karl Fischer™ Titrators
Simplest, most secure water determination. Mettler Toledo C20 and V20 Series Karl Fischer Titrators provide water determination running with one click of a touchscreen.
Brand: Mettler Toledo™ 51105512
Code : 04
Additional Details : Weight : 6.90000kg
Description
One Click solvent exchanges ease the task of emptying and filling the vessel—and all other daily tasks can be simplified to One Click Shortcuts on the Home Screen. True Plug-and-Play technology adds automatic recognition of burets on the V20, further enhancing security.
- Simple and fast operation
- Safe handling of chemicals
- Easy-to-use touchscreen interface
- User-specific Home Screen featuring intuitive shortcuts for routine tasks
- Coulometric generation cell; choose Model C20D with diaphragm or Model C20X without diaphragm
Specifications
Determine water from 1ppm to 5% in a wide range of liquid, solid and gaseous samples | |
C20X (without Diaphragm) | |
0.1mV | |
5° to 40°C |
1 ppm to 5% | |
-2000 to 2000mV | |
41° to 104°F | |
Coulometric titrator |