Learn More
Conductivity Standards for METTLER TOLEDO Conductivity Probes, METTLER TOLEDO™

Recommended NIST traceable solutions for calibrating or verifying METTLER TOLEDO conductivity electrodes.
Brand: Mettler Toledo 51302050
67.19 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- For daily verification: to monitor health of electrode and ensure measurement accuracy
- For initial calibration of nominal cell constant electrodes
- Be sure to screw cap tightly immediately after use (sachets minimize the chance of error due to environmental interaction)
- Conductivity standards subject to change values when exposed to environment; water evaporation raises conductivity values

Specifications
30 x 20 mL | |
Yes | |
Conductivity Electrodes | |
Conductivity Standard |
20 mL | |
12.88 mS/cm | |
Conductivity Standard |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70% -
Multiple Manufacturers
Chemicals Monthly Promotion
Take advantage of our exclusive monthly promotions on high-quality chemicals.Promo Code: 24199Expires: 2025-04-30
New Offer Save Up to 59%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.