Learn More
Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes
Offer outstanding price/performance ratio. Mettler Toledo Economy Series pH and pH/ATC Combination Electrodes are cost-effective alternative for less-demanding requirements.
Brand: Mettler Toledo™ 51340330
84.06 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- pH: 0 to 14
- Temperature Range: 0° to 80°C (excl. LE427, 0° to 50°C)
- Maintenance-free gel electrolyte (LE407, LE427, LE438)
- Refillable electrolyte (LE409, LE420)

Specifications
BNC | |
Polysulfone/POM | |
0°C to 80°C | |
Gel | |
pH meter | |
LE407 Economy | |
0°C to 100°C | |
47 in. | |
1.2 m | |
12 mm |
Ceramic | |
0 to 14 | |
pH Combination Electrode | |
pH | |
Ag/AgCl | |
0°F to 176°F | |
4.7 in. | |
120 mm | |
0.47 in. |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
12Hours
18Minutes
6Seconds
51 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
42Hours
18Minutes
6Seconds
51
Your input is important to us. Please complete this form to provide feedback related to the content on this product.