Learn More
Mettler Toledo™ Ion-Selective Combination Electrodes: Filling Solutions
For use with ISE combination electrodes.
Brand: Mettler Toledo™ 51340031
32.02 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
For use with ISE combination electrodes.
Specifications
Electrolyte for Fluoride ISE, 20mL | |
Ion-Selective Combination Electrodes Filling Solutions | |
Determine the Fluoride concentration in samples | |
32°F to 176°F | |
20 mL |
ISE Combination Electrode | |
3 mol/L KCl | |
20 mL | |
0°C to 80°C |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.