Learn More
Mettler Toledo™ Advanced ML-T Analytical Balance
Advanced ML-T Analytical Balance has a readability of 0.1 mg, 10 weighing applications and a compact design to optimzie space. Simple operation within the 4.5 inch color touchscreen allows you to easily manage weighing data.
Brand: Mettler Toledo™ 30243394
Description
Mettler Toledo Advanced ML-T Analytical Balances feature a 4.5-inch color touchscreen with simple operation to easily manage data and navigate 10 integrated weighing applications. The MonoBloc weigh cell combined with FACT automatic internal adjustment and a 0.1mg readability ensures highly precise results. These balances are compatible with our EasyDirect software for enhanced data management.
- Balance Type: Analytical Balance (4-Place Balance)
- Weigh Cell: MonoBloc Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
- Display: 4.5 in. Color TFT Touchscreen
See how it ranks among our Advanced balance line:
- MS (Semi-micro, MS-TS, MS-L)
- ML-T
Certifications
CE marked, ISO 9001, ISO 14001
Specifications
CE marked, ISO 9001, ISO 14001 | |
120 g | |
0.1 mg | |
Built-in Level Control | |
Metal Housing | |
0.1 mg (limit value), 0.08 mg (typical value) | |
0.2 mg | |
Analytical Balance | |
90 mm |
Bluetooth (optional) | |
TFT Touchscreen | |
Analytical | |
0.2 mg (limit value), 0.06 mg (typical value) | |
ML104T | |
120 mg (acc. to USP), 12 mg (U=1%, k=2) | |
2 sec. | |
3.5 in. |