Learn More
Mettler Toledo™ Advanced ML-T Analytical Balance
Advanced ML-T Analytical Balance has a readability of 0.1 mg, 10 weighing applications and a compact design to optimzie space. Simple operation within the 4.5 inch color touchscreen allows you to easily manage weighing data.
£3957.25 - £7881.10
Specifications
Certifications/Compliance | CE marked, ISO 9001, ISO 14001 |
---|---|
Connection Type | Bluetooth (optional) |
Display Type | TFT Touchscreen |
Readability | 0.1 mg |
Grade | Analytical |
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
15520983
|
Mettler Toledo™
30243391 |
52 g | 0.1 mg | ML54T | 2 sec. |
£3957.25
Each |
Estimated Shipment: 26-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15530983
|
Mettler Toledo™
30243394 |
120 g | 0.1 mg | ML104T | 2 sec. |
£4615.82
Each |
Estimated Shipment: 26-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15540983
|
Mettler Toledo™
30243397 |
220 g | 0.1 mg | ML204T | 2 sec. |
£5112.65
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15909317
|
Mettler Toledo™
30243400 |
320 g | 0.1 mg | ML304T | 3 sec. |
£7881.10
1 unit |
Estimated Shipment: 26-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Mettler Toledo Advanced ML-T Analytical Balances feature a 4.5-inch color touchscreen with simple operation to easily manage data and navigate 10 integrated weighing applications. The MonoBloc weigh cell combined with FACT automatic internal adjustment and a 0.1mg readability ensures highly precise results. These balances are compatible with our EasyDirect software for enhanced data management.
- Balance Type: Analytical Balance (4-Place Balance)
- Weigh Cell: MonoBloc Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
- Display: 4.5 in. Color TFT Touchscreen
See how it ranks among our Advanced balance line:
- MS (Semi-micro, MS-TS, MS-L)
- ML-T
Certifications
CE marked, ISO 9001, ISO 14001
Specifications
CE marked, ISO 9001, ISO 14001 | |
TFT Touchscreen | |
Analytical | |
0.2 mg (limit value), 0.06 mg (typical value) | |
0.1 mg (limit value), 0.08 mg (typical value) | |
Analytical Balance | |
90 mm |
Bluetooth (optional) | |
0.1 mg | |
Built-in Level Control | |
Metal Housing | |
120 mg (acc. to USP), 12 mg (U=1%, k=2) | |
3.5 in. |