missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ SevenCompact™ S220 pH Benchtop Meter

The S220 meter measures pH, ion concentration, and Redox/ORP. A simple and durable interface with only 2 buttons makes this meter very easy to operate, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.

£900.00 - £1290.00

Specifications

Accuracy (pH) ±0.002
Range (pH) -2 to 20
Resolution (pH) 0.001/0.01/0.1
Temperature Range (Metric) -30.0°C to +130°C (MTC), -5.0°C to +130.0°C (ATC)
Resolution (mV) 0.1/1mV
View More Specs

Products 6
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
11374233
View Documents
METTLER TOLEDO™
30019028
S220 pH Meter This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11304233
View Documents
METTLER TOLEDO™
30019031
S220 Kit - Bio & Life Science Measurements This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11384233
View Documents
METTLER TOLEDO™
30019029
S220 Kit - General Applications This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11344233
View Documents
METTLER TOLEDO™
30019032
S220 Kit - Water & Beverage Measurements This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15937765
View Documents
METTLER TOLEDO™
30096986
S220 Kit - General Applications + Automatic Stirring This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15573423
View Documents
METTLER TOLEDO™
30096985
S213 Kit: Micro Measurements This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • pH, Ion Concentration, and Redox/ORP benchtop meter that can display results in pH, mV, and Rel mV
  • Durable and simple to operate with two buttons: 'Read' and 'Cal'
  • IP54 Protection
  • Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
  • Compatible with a wide range of electrodes for any application
  • Compatible with ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Results can be captured by a printer with a time and date stamp
  • Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
Specifications

Specifications

±0.002
0.001/0.01/0.1
0.1/1mV
-2 to 20
-30.0°C to +130°C (MTC), -5.0°C to +130.0°C (ATC)
±0.1°C
Videos
SDS
Documents

Documents

Product Certifications