missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ SevenGo Duo pH/Ion/DO Meter SG98-EL-Kit
A high precision dual-channel pH/ optical DO meter for simultaneous analysis of two electrochemical parameters. Easy text guided operation.
Brand: METTLER TOLEDO™ 51302662
This item is not returnable.
View return policy
Description
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, dissolved oxygen and ISE measuring capability
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file for Seven2Go Pro only
- EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Specifications
IR to printer or PC via RS232 or USB | |
±0.002 | |
5 | |
Dual-channel | |
IP 67 | |
-2 to 19.999 | |
InLab OptiOx Dissolved oxygen/temperature electrode, InLab Expert Go-ISM pH/temperature electrode | |
500 measurements | |
Meter Electrode Kit | |
±0.2°C | |
0°C to 40°C | |
8.66 x 3.54 x 1.77 in. (22 x 9 x 4.5cm) | |
22 cm | |
9 cm | |
4.5 cm |
±0.1mV | |
4 x AA | |
ISO 9001, ISO 14001 | |
LCD | |
-1999 to 1999 mV | |
0.001 | |
BNC (>1012Ohm), RCA (cinch), (both IP67) | |
Dual Channel; pH/ORP/Ion, DO | |
0.1mV | |
32°F to 104°F | |
0.1°C | |
8.66 in. | |
3.54 in. | |
1.77 in. | |
368 g |