missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

Brand:  METTLER TOLEDO™ 51302610

 View more versions of this product

Product Code. 10422005

  • £1765.00 / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file for Seven2Go Pro only
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.1mV
4 x AA
ISO 9001, ISO 14001
IP 67
-2 to 19.999
Meter Only
Meter only
±0.2°C
0°C to 40°C
±0.002
5
LCD
-1999 to 1999 mV
0.1/0.01/0.001
Dual Channel; pH/ORP/ion, DO
0.1mV
32°F to 104°F
0.1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers