missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

Brand:  METTLER TOLEDO™ 51302663

2460.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11967981

  • £2955.00 / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file for Seven2Go Pro only
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
TRUSTED_SUSTAINABILITY
Specifications

Specifications

IR to printer or PC via RS232 or USB
±0.002
5
IP 67
-2 to 19.999
InLab OptiOx Dissolved oxygen/temperature electrode; InLab Expert Pro-ISM pH/temperature electrode
Dual Channel; pH/ORP/Ion, DO
0.1mV
32°F to 104°F
0.1°C
8.66 in.
3.54 in.
1.77 in.
±0.1mV
4 x AA
ISO 9001, ISO 14001
-1999 to 1999 mV
0.001
BNC (>1012Ohm), RCA (cinch), (both IP67)
Meter Field Kit with Electrodes and Case
±0.2°C
0°C to 40°C
8.66 x 3.54 x 1.77 in. (22 x 9 x 4.5cm)
22 cm
9 cm
4.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers