missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.
Brand: METTLER TOLEDO™ 30207972
Includes: Meter, LabX direct pH, USB cable, electrode clip, InLab OptiOx, zero oxygen tablets, base accessory, bottles for calibration, uGo™ carrying case, InLab OptiOx protective guard, operating instructions, quick guide, test report, declaration of conformity and batteries
Description
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file
- EasyDirect software available for data transfer (model dependent)
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Certifications
ISO 9001, ISO 14001
Specifications
±0.1 mg/L in range 0 to 8 mg/L; ±0.2 mg/L in range 8 to 20 mg/L; ±10% in range 20 t | |
4 x 1.5 V AA, 1.3V NiMH acc. or USB | |
2000 (GLP conform) | |
Single-channel | |
IP 67 | |
0°C to 50°C | |
InLab OptiOx optical dissolved oxygen/ temperature electrode; uGo carrying/protective case | |
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese | |
0.1 to 500.0% | |
500 to 1100 mbar | |
S9 DO Meter: Field kit | |
0.01 | |
290 g |
200 to 250 hr. | |
ISO 9001, ISO 14001 | |
Seven2Go DO meter S9-Field-Kit | |
LCD | |
0.1 to 500.0% | |
Fast results in aqueous samples; ideal for measurements on the go. | |
Mini LTW | |
Single channel; dissolved oxygen (DO) | |
0.1 | |
1 | |
0.01 to 50.00mg/L (ppm) | |
222 x 70 x 35 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction