missing translation for 'onlineSavingsMsg'
Learn More

Merck MF-Millipore™ Membrane Filter, 0.45 μm

Mixed cellulose esters (MCE) membrane, hydrophilic

Brand:  Merck HAWP0470M

655.42 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11874031

  • £1060.00 / Pack of 50
Estimated Shipment: 11-10-2024
to see stock.
Add to basket

Description

Description

Designed for a wide range of analytical and research applications. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.45μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications

Specifications

Not Autoclavable
White
0.45 μm
60 mL/min x cm2
4 L/min x cm2
Plain
150 μm
Hydrophilic
1.85 in.
4.7 cm
≥1.8 bar, air with water
MCE
Non-sterile
Gravimetric measurement
HAWP
50Pack
Filter Membranes
1.85 in.
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers