missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 0.45 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
£105.00 - £1060.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | MCE |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Flow Rate | 60 mL/min x cm2 |
Product Code | Brand | Color | Diameter (Metric) Filter | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) Filter | No. per Case | Price | Quantity & Availability | |||
10697871
|
Merck
HAWP02400 |
White | 24 mm | 100Pack |
£111.00
Pack of 100 |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10529202
|
Merck
HAWP02500 |
White | 25 mm | 100Pack |
£248.00
Pack of 100 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10176580
|
Merck
HABP04700 |
Black | 47 mm | 100Pack |
£265.00
Pack of 100 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10034410
|
Merck
HAWP04700 |
White | 47 mm | 100Pack |
£329.00
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10186180
|
Merck
HAWP01300 |
White | 13 mm | 100Pack |
£105.00
Pack of 100 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10400781
|
Merck
HAWP14250 |
White | 142 mm | 50Pack |
£441.00
Pack of 50 |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10576512
|
Merck
HAWP09000 |
White | 90 mm | 100Pack |
£463.00
Pack of 100 |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10543372
|
Merck
HAWP00010 |
White | 300 mm | 1Pack |
£373.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10676931
|
Merck
HABP02500 |
Black | 25 mm | 100Pack |
£191.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
10537492
|
Merck
HAWP03700 |
White | 37 mm | 100Pack |
£199.00
Pack of 100 |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11874031
|
Merck
HAWP0470M |
White | 47 mm | 50Pack |
£1060.00
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
11740443
|
Merck
HAWP04700F1 |
White | 47 mm | 100Pack |
£450.00
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Designed for a wide range of analytical and research applications. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.45μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
0.45 μm | |
60 mL/min x cm2 | |
Filter Membranes |
MCE | |
Non-sterile | |
150 μm | |
Hydrophilic |