Learn More
Merck MF-Millipore™ Membrane Filter, 0.8 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
Brand: Merck AAWP14250
Code : 71
Additional Details : Weight : 1.00000kg
Description
Designed for air monitoring, bioassays, dairy microbiology, particle monitoring and particle removal. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.80μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
White | |
MCE | |
Non-sterile | |
For air monitoring, bioassays, dairy microbiology, particle monitoring, and particle removal | |
AAWP | |
Plain | |
50/Pk. | |
Filter Membranes | |
142 mm |
≥1.0 bar, air with water | |
Membrane Filter | |
0.8 μm | |
190 mL/min x cm2 | |
16 L/min/ cm2 | |
Hydrophilic | |
50Pack | |
150 μm | |
Hydrophilic | |
142 mm |