missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 0.8 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
£111.00 - £794.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | ≥1.0 bar, air with water |
Material | MCE |
Pore Size | 0.8 μm |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Filter | Filter Type | Grade | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Filter Type | Grade | No. per Case | Price | Quantity & Availability | ||
10024670
|
Merck
AAWP01300 |
13 mm | Membrane Filter | AAWP | 100Pack |
£111.00
Pack of 100 |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10004560
|
Merck
AABP02500 |
25 mm | Membrane Filter | AABP | 100Pack |
£186.00
Pack of 100 |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10310131
|
Merck
AAWP02500 |
25 mm | Membrane Filter | AAWP | 100Pack |
£260.06
Pack of 100 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11576395
|
Merck
AAWP037PM |
37 mm | MF matched-weight membrane pairs | AAWP | 50 Pairs |
£605.00
Pack of 50 |
Estimated Shipment: 15-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10780303
|
Merck
AAWP037P0 |
37 mm | Membrane, monitor refills | AAWP | 100Pack |
£188.00
Pack of 100 |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10278050
|
Merck
AABP04700 |
47 mm | Membrane Filter | AABP | 100Pack |
£251.00
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||
10298240
|
Merck
AAWP0470M |
47 mm | MF matched-weight membrane pairs | AAWP | 50 Pairs |
£794.00
Pack of 50 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10074690
|
Merck
AAWP09000 |
90 mm | Membrane Filter | AAWP | 100Pack |
£407.00
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||
11586395
|
Merck
AAWP14250 |
142 mm | Membrane Filter | AAWP | 50Pack |
£409.00
Pack of 50 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||
10442321
|
Merck
AAWP04700 |
47 mm | Membrane Filter | AAWP | 100Pack |
£323.02
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10442131
|
Merck
AAWP03700 |
37 mm | Membrane Filter | AAWP | 100Pack |
£165.00
Pack of 100 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Designed for air monitoring, bioassays, dairy microbiology, particle monitoring and particle removal. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.80μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
MCE | |
Non-sterile | |
16 L/min/ cm2 | |
150 μm | |
Hydrophilic |
≥1.0 bar, air with water | |
0.8 μm | |
190 mL/min x cm2 | |
Plain | |
Filter Membranes |