missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Micro-Cassette, Coarse Mesh

Easily process your smallest specimens with the Epredia™ Micro-Cassette, constructed entirely of stainless steel.

£12.05

Specifications

Depth (English) 0.197 in.
Depth (Metric) 5 mm
Material Stainless Steel
Diameter (English) 0.79 in.
Diameter (Metric) 20 mm
View More Specs

Products 1
Product Code Brand Pore Style Price Quantity & Availability  
Product Code Brand Pore Style Price Quantity & Availability  
12543597
View Documents Promotion Details
Epredia™
33124
Fine Mesh This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Highlights:
  • Positive clip-on cover for micro specimen
  • Available with fine or coarse mesh
Dimensions:
  • 0.79 × 0.197 in. (20 × 5mm)
Specifications

Specifications

0.197 in.
Stainless Steel
20 mm
5 mm
0.79 in.
Videos
SDS
Documents

Documents

Product Certifications