missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Micro Double Spatula, Nickel
Double-ended for versatility and micro-sized for easy reach into small vials. Bochem™ Micro Double Spatula, Nickel has a flat end, and a rounded end, and is constructed of resistant Nickel (99.5%).
£33.20 - £35.35
Specifications
Product Type | Double Ended Micro Spatula |
---|---|
Width (Metric) Blade | 8 mm |
Material | Nickel (99.5%) |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | |||||
10789441
|
Bochem™
3046 |
100 mm | 35 mm |
£35.35
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
10693072
|
Bochem™
3047 |
130 mm | 40 mm |
£33.20
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
10106460
|
Bochem™
3053 |
150 mm | 50 mm |
£34.15
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
Description
- Double-ended.
- Micro-sized.
- Round end and flat end.
- Nickel (99.5%) construction.
Specifications
Double Ended Micro Spatula | |
8 mm | |
Nickel (99.5%) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Micro Double Spatula, Nickel