missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Micro Ostwald Viscometer
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Micro Ostwald Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.
£310.00
Specifications
Product Type | Viscometer |
---|---|
Calibrated | Yes |
Includes | Ring Mark |
For Use With (Application) | Measurements of Small Liquid Quantities Even With Extreme Formation of Foam |
Volume (Metric) | 2 mL |
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, high or low temperature measurements, and minimum measurement substance or rinsing agent quantities
- Calibrated
- With ring marks
- With constants
- For manual measurements
- Filling quantity of 2mL
- Overall length of 290mm
Specifications
Viscometer | |
Ring Mark | |
2 mL |
Yes | |
Measurements of Small Liquid Quantities Even With Extreme Formation of Foam |