missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Micro Ostwald Viscometer

Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Micro Ostwald Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.

Brand:  SI Analytics™ 285404228

 View more versions of this product

Product Code. 10233551

  • £342.00 / Each
Estimated Shipment: 03-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, high or low temperature measurements, and minimum measurement substance or rinsing agent quantities
  • Calibrated
  • With ring marks
  • With constants
  • For manual measurements
  • Filling quantity of 2mL
  • Overall length of 290mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Viscometer
0.1K
Measurements of Small Liquid Quantities Even With Extreme Formation of Foam
2 mL
Yes
Ring Mark
0.77mm Diameter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SI Analytics™ Micro Ostwald Viscometer > Size: 0.77mm Diameter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.