missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Santoprene™ Microbore 2-Stop Tube Sets
Choose the size and formulation to suit your flow rate and application needs.
Brand: Ismatec™ 06431-42
Code : XX
Additional Details : Weight : 0.01000kg
Description
- Compatible with Masterflex L/S Multichannel pump head, small cartridges
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
Specifications
Microbore 2-Stop tube sets, Santoprene; 2.06 mm ID. Pk of 12. | |
2.06 mm | |
0.147 in. | |
1.25 ft. | |
12 pack | |
130 mL/min. |
0.081 in. | |
Santoprene | |
3.76 mm | |
0.38 m | |
42 | |
25.3 psi |