missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Microcentrifuge Tube Racks
Shop All SP Scienceware Products
Click to view available options
Color:
Assorted
Assorted Fluorescent
Black
Blue
Fluorescent Blue
Fluorescent Green
Fluorescent Orange
Fluorescent Pink
Fluorescent Yellow
Green
Lavender
Natural
Orange
Pink
Red
Yellow
Unit Size:
Pack of 5
Description
- Rack colors assist in sample organization and quick visual identification
- Alphanumeric index permits easy tube identification
- Matte side panel accepts tape or direct labeling
- Molded in handles provide a secure grip for transport
- Can be used for freezer storage down to -80°C (-112°F)
- Autoclavable at 121°C (250°F)
- Overall dimensions (L x W x H): 21.3 x 11.4 x 2.7cm (8-3/8 x 4-1/2 x 1-1/16 in.)
Specifications
Specifications
| Includes | Matte Side Panel for Labeling |
| Product Type | Microtube Rack |
| Closure Included | No |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Color | Fluorescent Yellow |
| Holds | Microtubes |
| Material | Polypropylene |
| Positions | 96 |
| Shape | Rectangular |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ Microcentrifuge Tube Racks >
Spot an opportunity for improvement?Share a Content Correction