missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MicroCL 17 Microcentrifuge
Ideal for everyday laboratory use up to 17,000 x g, spin up to 24 microcentrifuge tubes per run.
£2140.00 - £2265.00
Specifications
Capacity | 24 x 1.5/2 mL |
---|---|
Max. Speed | 13,300 rpm |
Max. RCF | 17,000 x g |
Noise Level | 56 dB(A) |
Temperature Range | Ambient temperature |
Product Code | Brand | Description | Electrical Requirements | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Includes | Price | Quantity & Availability | |||
15975701
|
Thermo Scientific™
75002449 |
MicroCL 17 Centrifuge, Ventilated | 230 V 50/60 Hz | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
£2140.00
Each |
Estimated Shipment: 04-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10274744
|
Thermo Scientific™
75002450 |
MicroCL 17 Centrifuge, Ventilated | 230 V 50/60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
£2145.00
Each |
Estimated Shipment: 20-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10441454
|
Thermo Scientific™
75002495 |
MicroCL 17 Centrifuge, Ventilated | 230 V 50/60 Hz | Hematocrit rotor |
£2265.00
Each |
Estimated Shipment: 20-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Accelerate routine sample preparation processes up to 17,000 x g with our standard microcentrifuge. When our Thermo Scientific MicroCL is coupled with our extensive microcentrifuge rotor selection, these microcentrifuges offer productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.
Support your micro-volume separation needs with:- Performance up to 17,000 x g with fast acceleration and deceleration.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
24 x 1.5/2 mL | |
17,000 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
2 Years | |
1 to 99 min. (1 min. increments); HOLD | |
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
Thermo Scientific |
13,300 rpm | |
56 dB(A) | |
CSA, CE, IVD | |
MicroCL 17 Centrifuge, Ventilated | |
No | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
23.1lb. (10.5 kg) |