Learn More
Thermo Scientific™ MicroClick 30 x 2 Fixed Angle Microtube Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
Perform micro-volume applications such as nucleic acid preparation at up to 14,000rpm/21,693 x g with the Thermo Scientific™ MicroClick 30 x 2 Fixed Angle Microtube Rotor.
Brand: Thermo Scientific™ 75005719
995.80 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Perform micro-volume applications such as nucleic acid preparation at up to 14,000rpm/21,694 x g with the Thermo Scientific™ MicroClick 30 x 2 Fixed Angle Microtube Rotor.
Maximize capacity for 2mL microtubes with this rotor, designed with an extended neck to accommodate 30 nuclueic acid filter columns.
With Auto-Lock rotor exchange, switch from swing-out to a microtube rotor in as little as 3 seconds with:
- Trouble-free rotor installation and removal:
- No tools are required
- No complicated rotor changing procedures
- Clear chamber access for cleaning convenience
Coupled with the security of Thermo Scientific™ ClickSeal™ biocontainment lids, certified by Public Health England, Porton Down, UK.
Ordering Information:
Replacement biocontainment lid (75005730) and replacement O-rings (75005726) and adapters are sold separately. Contact your sales representative for more information.

Specifications
MicroClick 30 x 2 Fixed Angle Microtube Rotor | |
30 x 2 mL | |
14,000 rpm | |
543 | |
11 mm | |
45° |
Fixed Angle Rotor | |
21,693 x g | |
99 mm | |
45 mm | |
Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges | |
Yes |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85% - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.