missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 2.0 mL Self-Standing Screw Cap Tubes
Features chemical resistant O-rings
Brand: Axygen™ SCT-200-SS-C-S
This item is not returnable.
View return policy
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Caps available in range of colors for easy sample identification

Specifications
Screw Cap | |
Clear | |
1.5 mL | |
Polypropylene | |
O-ring | |
Sterile | |
Screw Cap | |
20,000 x g |
RNase, DNase, pyrogen-free | |
Polypropylene | |
Clear | |
Non-looped | |
500/Pk. | |
No | |
Conical |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ 2.0 mL Self-Standing Screw Cap Tubes > Clear; 2 mL; Self-standing; Yes
Spot an opportunity for improvement?Share a Content Correction