missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Disposable Static Dissipative Black Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Description
- Ansell's first disposable static dissipative gloves: MICROFLEX™ 94-242 gloves reduce the risk of electrostatic discharge, which can cause spontaneous combustion in atmospheric explosive environments.
- Low vertical resistivity: Proprietary nitrile formulation infused with an engineered material that channels electricity through the glove polymer, for a low vertical resistance below 108 Ω.
- Advanced protection: Made with TNT™ Chemical Splash Resistance Technology for soft, durable protection against a wide range of chemicals.
- Touchscreen compatibility: Provides capacitive and resistive touchscreen capability when working with industrial electronics.
- Improved visibility: Black color provides contrast against potentially combustible dust, while hiding the appearance of oils, dirt and stains.

Specifications
Specifications
ANSI Abrasion Rating | ANSI 0 |
ASTM F739 | No |
Back Material | Nitrile |
Certifications/Compliance (Europe) | Arrette du 05/08/2020|ASTM D6319|EC 1935/2004|EC 2023/2006|EC 1935/2004|EC 2023/2006|EN 16350:2014|EN ISO 374-5:2016|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|FDA21 CFR 177-2600-US Food Contact Approved|Personal Protective Equipment Regulation (EU) 2016/425 Category III risks |
Chemotherapeutic Rated | No |
Chlorinated | Yes |
Description | Disposable static dissipative gloves |
Accelerator Free | No |
Applications | Industrial |
AQL | 1.5 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Documents
Scientific Resources
Brochures
CE_17825846_EN.pdf
File size: 205.3 kB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell MICROFLEX™ Disposable Static Dissipative Black Gloves >
Spot an opportunity for improvement?Share a Content Correction