missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Microflex™ Ergonomic Neoprene Disposable Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Provide a more comfortable wear for longer periods
- Textured fingers ensure a strong and secure grip
- Deliver excellent wet and dry grip
- Made without natural rubber proteins and powder to help protect workers from allergies, skin irritation and dryness

Specifications
Specifications
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Powdered | Powder Free |
Size | Medium |
Sterility | Non-sterile |
Thickness (Metric) | 0.10 mm |
Finger Style | Textured |
Model | 73-847 |
Packaging Type | Dispenser box |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
24Hours
16Minutes
39Seconds
32 -
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Edmont™ Microflex™ Ergonomic Neoprene Disposable Gloves >
Spot an opportunity for improvement?Share a Content Correction