Learn More
Ansell Edmont™ Microflex™ Extended Cuff Disposable Nitrile Gloves
Provide additional protection to the upper arm and extra security against cross contamination. Made with soft nitrile formulation for comfortable fit and feel while improved cuff design helps prevent gloves from rolling down.
£69.45 - £72.23
Specifications
Certifications/Compliance | ASTM D 3577, TYPE II, CE 0493 |
---|---|
Color | Blue |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15527304
|
Ansell Edmont™
93243100 |
X-Large |
£72.23
Pack of 100 |
In Stock
Log in to see stock. |
||||||
15547304
|
Ansell Edmont™
93243070 |
Small |
£72.23
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
15537304
|
Ansell Edmont™
93243110 |
2X-Large |
£69.45
Pack of 100 |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
15557304
|
Ansell Edmont™
93243080 |
Medium |
£72.23
Pack of 100 |
In Stock
Log in to see stock. |
||||||
15567304
|
Ansell Edmont™
93243090 |
Large |
£72.23
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Provide additional protection to the upper arm and extra security against cross contamination. Made with soft nitrile formulation for comfortable fit and feel while improved cuff design helps prevent gloves from rolling down.
- 400mm elbow-length cuff provides extra security against cross contamination
- Made with soft nitrile formulation for comfortable fit and feel
- Textured fingers and palm ensure a secure grip in a variety of applications
- Nitrile formulation offers greater puncture resistance and chemical resistance than natural rubber latex
- Gloves are packed in polybags to help protect product integrity
Specifications
ASTM D 3577, TYPE II, CE 0493 | |
Ambidextrous | |
Nitrile | |
Non-sterile | |
Textured | |
93-243 | |
1.5 AQL | |
14 MPa |
Blue | |
Yes | |
Powder Free | |
0.12 mm | |
Extended, Beaded | |
Polybag | |
100 Pk. | |
400 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.